MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 33.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:22279-605-8909-76C49
Rubix:384A3807
EAN:5715411012508

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 33.5S
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 76/49 |
| Main material | polyamide |
| Secondary colour | black |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
Size
76/49
