Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 33.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 33.5R
Workwear trousers Mascot
References
mascot:
22279-605-54-82C49
rubix:
384A3563
ean:
5715411010450
Technical specifications
Colour
brown
Size
82c49
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 33.5R
Technical specifications
Attributes
Colour
brown
Size
82c49
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 34"" S"
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 33.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 36S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 28.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 35.5T
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 40S
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 52.5T
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 42.5T
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 29.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 36.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 44.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 48.5R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 30IN SHORT
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 46"" T"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 32R