MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 35.5T

Trousers Erlangen dark anthracite/black

See technical information
References
Mascot:12179-203-1809-90C51
Rubix:384A7277
EAN:5711074009459
Pants Erlangen 12179-203-1809 / 90C51
Technical specifications
Colourgrey
Size90/51
Main materialpolyester
See all Specifications

Product details : MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 35.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colourgrey
Size90/51
Main materialpolyester
Secondary colourblack
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/51
Select variants (31)