Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 42.5R
Workwear trousers Mascot
References
mascot:
22279-605-54-82C58
rubix:
384A3569
ean:
5715411010511
Technical specifications
Colour
brown
Size
82c58
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 42.5R
Technical specifications
Attributes
Colour
brown
Size
82c58
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 36"" R"
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 40.5T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 27R
ORN 2100N HARRIER STRETCH TROUSER BLACK 36R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 34.5S
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 31.5R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 58R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 33.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 38.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 44.5R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 46.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 48.5R
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 34"" T"
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 16S