Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27R
Trousers Orlando navy
References
mascot:
00773-430-01-82C42
rubix:
384A9392
ean:
5708628330343
Technical specifications
Colour
navy
Size
82c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
700
g
Colour
navy
Size
82c42
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 40.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 33.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 44.5T
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 16R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 35.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 40.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 56T
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 44T
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 34R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 46.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 44R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 36.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 34.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 28T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 30.5T