Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 46.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 46.5R
Workwear trousers Mascot
References
mascot:
22279-605-54-82C62
rubix:
384A3571
ean:
5715411010535
Technical specifications
Colour
brown
Size
82c62
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 46.5R
Technical specifications
Attributes
Colour
brown
Size
82c62
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 32"" R"
ORN 2100N HARRIER STRETCH TROUSER BLACK 32R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 38.5S
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 40.5S
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 54T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 34.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS D'NAVY 44.5R
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 26R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 50.5T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 34.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 38.5T
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 32"" T"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 42T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 12S