Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5R
Workwear trousers Mascot
References
mascot:
18679-442-010-82C62
rubix:
385A3444
ean:
5711074690770
Technical specifications
Colour
navy
Size
82c62
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5R
Technical specifications
Attributes
Colour
navy
Size
82c62
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.62
excl. VAT
/
Each
£
94.34
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387R INCURSION TROUSERS BLACK 36"" R"
"PORTWEST S233BKR26 WOMENS STRECH CARGO TROUSER 26"""
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 40.5T
MASCOT 00579 MONTANA TROUSERS WHITE 54.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 40.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DNAVY 29.5S
ORN 2660 LADIES KEA ACTION TROUSER NAVY 18R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 46"" R"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 48.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 42.5R
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 44"" S"
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 44.5R
HELLYHAN 77570_990-D104 KENSINGTON CONS PANT BLACK W40
ORN 2500 CONDOR COMBAT TROUSER BLACK 34S
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 46.5R