Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 30.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 30.5T
Workwear trousers Mascot
References
mascot:
22279-605-5689-90C46
rubix:
384A3661
ean:
5715411013659
Technical specifications
Colour
other
Size
90c46
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 30.5T
Technical specifications
Attributes
Colour
other
Size
90c46
Main material
polyamide
Grammage
180
g/m²
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 50.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 46S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 46.5T
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 46"" S"
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 30.5S
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 52T
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 30"" S"
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 27T
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 40"" S"
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 35.5R
REGATTA TRJ395 R 8 JEOPARDIZE JOGGERS BLACK L
GISS 861882 URBAN WORK PREMIUM 1 TROUSERS SIZE L
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 50.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 48S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 44.5T