Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 46"" S"
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 46"" S"
Workwear trousers Regatta
References
regatta:
TRJ331 S 540 046
rubix:
377A6983
ean:
5051513055792
Technical specifications
Colour
navy
Size
46s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ331S LINED ACTION TROUSERS NAVY 46"" S"
Technical specifications
Attributes
Colour
navy
Size
46s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.08
excl. VAT
/
Each
£
30.10
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 10R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 12S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 30.5R
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 48T
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 34S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 50.5R
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 18R
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 36.5S
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 48.5R
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 38"" S"
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 34.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 31.5T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 36.5T
ORN 2600 KEA ACTION TROUSER BLACK 28S
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 32.5T