Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 42.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 42.5S
Workwear trousers Mascot
References
mascot:
22279-605-85010-76C58
rubix:
384A3727
ean:
5715411010801
Technical specifications
Colour
blue
Size
76c58
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 42.5S
Technical specifications
Attributes
Colour
blue
Size
76c58
Main material
polyamide
Grammage
180
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 34.5R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 18S
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 40T
"REGATTA TRJ330S ACTION TROUSERS NAVY 42"" S"
PORTWEST BZ30NATXXL BIZWELD TROUSERS NAVY TALL 2XL
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 44.5R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 36"" R"
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 34"" S"
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 44.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 42.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 50.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 28.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 46.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 35.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 34.5S