MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 28.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:18479-311-03-82C44
Rubix:385A2819
EAN:5711074715206

Product details : MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 28.5R
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 82/44 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/44
