Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 35.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 35.5R
Workwear trousers Mascot
References
mascot:
22279-605-85010-82C51
rubix:
384A3737
ean:
5715411010917
Technical specifications
Colour
blue
Size
82c51
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 35.5R
Technical specifications
Attributes
Colour
blue
Size
82c51
Main material
polyamide
Grammage
180
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.32
excl. VAT
/
Each
£
186.38
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 32"" T"
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 50.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 35.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 52R
ORN 2600 KEA ACTION TROUSER NAVY 32R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 30.5R
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 14 T
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 40.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 42.5S
PROGARM 7720 COMBAT TROUSERS NAVY 34S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 31.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 24T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 44.5R
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 44L
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 36.5S