MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 38.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:22279-605-8909-90C54
Rubix:384A3840
EAN:5715411012843

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 38.5T
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 90/54 |
| Main material | polyamide |
| Secondary colour | black |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 159.43 excl. VAT
/ Each
£ 191.32 incl. VAT
- Usually arrives within 14 working days
Size
90/54
