MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 31.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:22279-605-89-76C47
Rubix:384A3762
EAN:5715411009409

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 31.5S
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 76/47 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
- Usually arrives within 14 working days
Size
76/47
