Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 35.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 35.5R
Workwear trousers Mascot
References
mascot:
13079-230-0309-82C51
rubix:
384A7679
ean:
5711074438532
Technical specifications
Colour
green
Size
82c51
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 35.5R
Technical specifications
Attributes
Colour
green
Size
82c51
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18365 ACCELERATE GILET D'ANTH/BLACK M
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 34.5R
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 46"" R"
SKYTEC CCCST/005500/GN3 CSTE TROUSERS GREEN SIZE L
PROGARM 7638 TROUSERS NAVY 50R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 30T
HELLYHAN 71461_990-5XL MANCHESTER 2.0 SHELL PANT BLACK 5XL
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 36S
PORTWEST BIB+BRACE NAVY C875-N-S
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 38"" T"
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 44.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 36.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 35.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 40.5R
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 32"" T"