References
Mascot:22482-618-89-5XL
Rubix:379A4297
EAN:5715411049665

Product details : MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT STONE GREY 5XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
| Gender | men |
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
- Usually arrives within 14 working days
