References
Mascot:00782-250-02-4XLONE
Rubix:385A4000
EAN:5708628320726

Product details : MASCOT 00782 JAVA T-SHIRT RED 4XL
Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Colour | red |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- Usually arrives within 14 working days
