Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 44
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 44
Shorts Orn
References
orn:
2080-BLK-44
rubix:
266A7523
ean:
5055748767765
Technical specifications
Colour
black
Size
44
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 44
Technical specifications
Attributes
Colour
black
Size
44
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 30.5
MASCOT 15749 SUNBURY SHORTS ROYAL/D'NAVY 36.5
MASCOT 12049 STUTTGART SHORTS WHITE/DANTH 44.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 34.5
MASCOT 22149 CUSTOMIZED SHORTS BLACK 33.5
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 32"""
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 31.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 29.5
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 44.5
MASCOT 09249 LIMNOS SHORTS LONG BLACK 34.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 34.5
MASCOT 06049 BORBA SHORTS LONG BLACK 42.5
MASCOT 18149 ACCELERATE SHORTS BLACK 50.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS WHITE/DANTH 50.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 48.5