MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 31.5
Workwear trousers Mascot
See technical informationReferences
Mascot:17049-311-010-C47
Rubix:378A3234
EAN:5711074560417

Product details : MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 31.5
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 47 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 137.56 excl. VAT
/ Each
£ 165.07 incl. VAT
- Usually arrives within 14 working days
Size
47
