HELLYHAN 77574_789-C48 KENSINGTON PANT HH Sandy/Ebony W34
KENSINGTON SERVICE PANT
See technical informationSee documentsReferences
Helly Hansen:77574_789-C48
Rubix:367A5288
Manufacturer :77574_789-C48
EAN:7040057073407



Documents
Product details : HELLYHAN 77574_789-C48 KENSINGTON PANT HH Sandy/Ebony W34
The Kensington Service Pant might just be the most comfortable service pant in the market. Light weight & durable 4 way stretch fabric from top to bottom makes this pantfeel like a sweat pant but perform like a workwear pant. One cargo pocket with good volume to keep your belongings save & refl ective details to keep you safe while working inlow light environments
Technical specifications
Attributes
| Colour | beige |
|---|---|
| Size | 48 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 94% polyamide, 6% elastane |
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
- Usually arrives within 14 working days
Colour
Size
48
