Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 14S
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 14S
Workwear trousers Mascot
References
mascot:
22378-311-010-76C42
rubix:
384A3849
ean:
5715411044691
Technical specifications
Colour
navy
Size
76c42
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 14S
Technical specifications
Attributes
Colour
navy
Size
76c42
Main material
polyamide
Grammage
235
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 28R
ORN 8900 SCRUB TROUSERS 8900-BG-UH-2XL BOTTLE 2XL
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 32.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 40.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 54.5T
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 42R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 52.5R
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 32"" R"
GISS 845027 URBAN WORK TROUSERS 1 SIZE S
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 33.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 56T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 35.5R
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 35.5R
GISS 886750 URBAN WORK PLUS 2 TROUSERS NAVY SIZE S
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 34"" T"