MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 54.5T


Trousers Toledo Black

References
mascot:03079-010-09-90C70
rubix:384A8980
ean:5707209204400
Pants Toledo 03079-010-09 / 90C70
brand logo
Technical specifications
ColourBlack
Size90C70
Main materialPolyester
See all Specifications

Product details : MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 54.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. CORDURA® fabric reinforced thigh pocket and flap with hook and loop fastening. Ruler pocket and pen pocket in durable CORDURA® fabric. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1200 g
ColourBlack
Size90C70
Main materialPolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 84.52 excl. VAT
/ Each
£ 101.42 incl. VAT
  • Usually arrives within 14 working days