MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 22R
Workwear trousers Mascot
See technical informationReferences
Mascot:22378-311-010-82C50
Rubix:384A3865
EAN:5715411044868

Product details : MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 22R
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/50 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
82/50
