ORN 2660 LADIES KEA ACTION TROUSER NAVY 8S

ORN 2660 LADIES KEA ACTION TROUSER BLACK

See technical information

References

Orn:2660.NV.S.8
Rubix:354A6174
EAN:5055748753973
brand logo

Technical specifications

Colournavy
Size8
Main materialcotton/polyester
See all Specifications

Product details : ORN 2660 LADIES KEA ACTION TROUSER NAVY 8S


These ladies' Kea action trousers with part-elasticated waistband for stretchy fit and comfort. DWR coated fabric make these ideal for working outdoors. With external kneepad pockets, you can work at all levels. Use with our foam kneepad protection (also available in men’s sizes).

Strengths

• Multi-functional and hard wearing action trouser
• Multiple zipped pockets including side pockets, two front pockets and spacious leg cargo pocket
• Two rear pockets
• Slight elastication at side of waistband - very comfortable to wear
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• External kneepad pockets
• Durable Water Repellant (DWR) fabric treatment - ideal for working outdoors
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (27"), Regular (29"), Tall (31")

Technical specifications


Attributes
Colournavy
Size8
Main materialcotton/polyester
Secondary colourno secondary color
Grammage245 g/m²
Material65% polyester 35% cotton with dwr coating
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

8