References
Mascot:18082-250-01091-S ONE
Rubix:385A3748
EAN:5711074762040

Product details : MASCOT 18082 ACCELERATE T-SHIRT DNAVY/AZURE BLUE S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | blue |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Gender | men |
Show UNSPSC/ECL@SS
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
- Usually arrives within 14 working days
