MASCOT 00782 JAVA T-SHIRT GREEN L


T-Shirt Java green

References
mascot:00782-250-03-L ONE
rubix:385A0376
ean:5708628295871
T-shirt Java 00782-250-03 / L  ONE
brand logo
Technical specifications
Colourgreen
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT GREEN L


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight240 g
Colourgreen
Sizel
Main materialcotton
Long sleevesno
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • Usually arrives within 14 working days