Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 22S
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 22S
Workwear trousers Mascot
References
mascot:
18488-230-010-76C50
rubix:
379A9004
ean:
5711074740192
Technical specifications
Colour
navy
Size
76c50
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 22S
Technical specifications
Attributes
Colour
navy
Size
76c50
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 38"" R"
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 42.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 34.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 52R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 38.5T
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 10S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 32.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 44.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 35.5R
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 22S
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 32.5S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 28T
REGATTA TRJ424R WMS ADA HOLSTER TROUSERS BLACK 16 R
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 35.5R
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 30S