MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 35.5R


Trousers Ronda white

References
mascot:08131-010-06-82C51
rubix:380A1457
ean:5707209660343
Work trousers Ronda 08131-010-06 / 82C51
brand logo
Technical specifications
Colourwhite
Size82c51
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 35.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1060 g
Colourwhite
Size82c51
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days