Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV M
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV M
High Visibility jacket Mascot
References
mascot:
19153-315-22210 M
rubix:
378A7183
ean:
5711074787562
Technical specifications
Colour
Orange
Size
M
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV M
Technical specifications
Attributes
Colour
Orange
Size
M
Main material
Polyester
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST C465ONR 3IN1 BOMBER JACKET ORANGE AND NAVY SIZE L
PORTWEST TX70YNRS LYON HI-VIS JACKET YELLOW/NAVY SIZE S
PORTWEST HI-VIS CLASSIC 3 IN 1 BOMBER JACKET SIZE L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 6XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 6XL
MASCOT 15909 FORSTER JACKET HV ORG/DANTH 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE S
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY 4XL
MASCOT 00535 KAPRUN PILOT JACKET HV ORG 2XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE M
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW XL
MASCOT 15909 FORSTER JACKET HV ORG/DNAVY L
MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH S
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY L
REGATTA TRA625 5LV HV PRO 3LYR SOFTSHELL ORANGE/NAVY XL