PORTWEST C466 HV 3IN1 CONTRAST WINTER BOMBER JACKET YELLOW/BLACK L
C466 - Hi-Vis Classic Bomber Jacket
See technical informationReferences
Portwest:C466YBRL
Rubix:2015295
EAN:5036108179947

Product details : PORTWEST C466 HV 3IN1 CONTRAST WINTER BOMBER JACKET YELLOW/BLACK L
Stand out from the crowd with this classic bomber jacket. It features a detachable fur liner, removable sleeves and detachable collar making it adaptable to all weather conditions. Other features include ID pocket, security sleeve pocket and contrast black panels.
Waterproof with taped seams preventing water penetration. Reflective tape for increased visibility. Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer. 8 pockets for ample storage. Phone pocket. Zipped pockets. Two-way zip for quick and easy access. ID card holder for ID card display. Storm flap front to protect against the elements.
Standard : EN343_31, EN20471_3
Lining : Fur
Waterproof with taped seams preventing water penetration. Reflective tape for increased visibility. Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer. 8 pockets for ample storage. Phone pocket. Zipped pockets. Two-way zip for quick and easy access. ID card holder for ID card display. Storm flap front to protect against the elements.
Standard : EN343_31, EN20471_3
Lining : Fur
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 57.18 excl. VAT
/ Each
£ 68.62 incl. VAT
- In stock: Next day delivery