MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 14S
Workwear trousers Mascot
See technical informationReferences
Mascot:22058-605-09 76C42
Rubix:378A7831
EAN:5715411063876

Product details : MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 14S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/42 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
76/42
