Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 20S
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 20S
Workwear trousers Mascot
References
mascot:
22058-605-09 76C48
rubix:
378A7834
ean:
5715411063906
Technical specifications
Colour
black
Size
76c48
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 20S
Technical specifications
Attributes
Colour
black
Size
76c48
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 28.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 33.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 29.5R
PROGARM 5816 TROUSERS NAVY/YELLOW 36R
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 36L
ORN 2100N HARRIER STRETCH TROUSER NAVY 36S
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 46.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 32.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 22S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 46.5T
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 40.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 10S
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 44.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 34.5S
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 30"" T"