Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 44.5R
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 44.5R
Workwear trousers Mascot
References
mascot:
22479-230-010 82C60
rubix:
384A4593
ean:
5715411037457
Technical specifications
Colour
navy
Size
82c60
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 44.5R
Technical specifications
Attributes
Colour
navy
Size
82c60
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.72
excl. VAT
/
Each
£
87.26
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
LW97NAR XL TR73 LADIES TRS NAVY 18
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 31.5R
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 34.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 28R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 46S
ORN 2100N HARRIER STRETCH TROUSER BLACK 44R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 8R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 28.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 33.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 40.5R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 42"" S"
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 27R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 33.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 36.5R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 28S