Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 46.5R
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 46.5R
Workwear trousers Mascot
References
mascot:
22479-230-010 82C62
rubix:
384A4594
ean:
5715411037464
Technical specifications
Colour
navy
Size
82c62
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 46.5R
Technical specifications
Attributes
Colour
navy
Size
82c62
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.72
excl. VAT
/
Each
£
87.26
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 27R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/DANTH 52.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 46.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 50.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 29.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 48.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 44S
ORN 2100N HARRIER STRETCH TROUSER BLACK 42T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 35.5T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 32.5T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 29.5R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 38"" S"
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 48.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 30.5T