MANHEIM TROUSERS BLACK/ANTHRACITE
Colour | Black |
---|---|
Size | 82C68 |
Main material | Polyester |
Logistic Weight | 900 g |
---|---|
Colour | Black |
Size | 82C68 |
Main material | Polyester |
Grammage | 270 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | Grey |
Usually arrives within 14 working days