Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU37 UK4
JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU37 UK4
Unisex safety shoes Jalas
References
jalas:
1410-37
rubix:
386A0340
ean:
6408487548802
Technical specifications
EU shoe size
37
Collar height
High
Colour
White
See all Specifications
Product details
Technical specifications
Product details : JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU37 UK4
Technical specifications
Attributes
EU shoe size
37
Collar height
High
Colour
White
Main material
Microfiber
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.98
excl. VAT
/
Each
£
191.98
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 1538 GRAN PREMIO TERRA LOW CUT SHOE S3 SRC CI HRO HI EU45 UK10.5
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU37 UK4
U-POWER BC20315-41 TUDOR S1P SRC BLK LOWSHOE SIZE 41/7
JALAS 9552 DRYLOCK COMBAT HIGH CUT BOOT O6 HRO FO LG EU47 UK12
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU36 UK3
Portwest FW39BPR36 Ladies Trainer S1P Black/Pink Size 36/3
GISS 862061 SAFETY SHOE SUMACO S1P SRC SIZE 45
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU39 UK6
MASCOT F0107 ALPAMAYO SAFETY SANDAL BLACK EU36 UK3.5
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU44 UK10 W11
JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU36 UK3
BASE B0154 PRADO S3 SRC BLACK EU38 UK5
UVEX 84698 1 BUSINESS S2 FO SR ESD SHOE GREY EU48 UK13 W11
JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU45 UK10.5
U-POWER RL20086-41 EMOTION ESD S1P SRC D'BLUE LOWSHOE SIZE 41/7