JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU37 UK4


Safety shoe JALAS 1550 LOW

References
jalas:1550-37
rubix:117A7026
ean:6408487442483
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU37 UK4


JALAS® 1550 Low, Safety shoe, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size37
Collar heightLow
ColourBlack
Main materialLeather
Non-magneticYes
MaterialPU coated leather / Cambrelle® / Polyester
Show UNSPSC/ECL@SS
£ 105.96 excl. VAT
/ Each
£ 127.15 incl. VAT
  • Usually arrives within 14 working days