MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH 3XL


High Visibility T-shirt Mascot

References
mascot:19082-771-1418-3XLONE
rubix:385A3871
ean:5711074878055
brand logo
brand logo
Technical specifications
ColourOrange
Size3XL
Class EN204712
See all Specifications

Product details : MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH 3XL


Technical specifications


Attributes
ColourOrange
Size3XL
Class EN204712
Main materialCotton/Polyester
Long sleevesNo
Grammage150 g/m²
Show UNSPSC/ECL@SS
£ 90.42 excl. VAT
/ Each
£ 108.50 incl. VAT
  • Usually arrives within 14 working days