GISS 884449 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XXXL
T-SHIRT HiViz VISION ONE
See technical informationSee documentsReferences
GISS:884449
Rubix:216A4479
EAN:3660338378614

Documents
Product details : GISS 884449 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XXXL
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Bird-eye knitting, soft, functional and comfortable.
Bird-eye knitting, soft, functional and comfortable.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days
