Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 33.5S
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 33.5S
High Visibility trousers Mascot
References
mascot:
19679-236-1814-76C49
rubix:
384A2156
ean:
5711074876853
Technical specifications
Colour
Anthracite
Size
76C49
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 33.5S
Technical specifications
Attributes
Colour
Anthracite
Size
76C49
Class EN20471
1
Main material
Polyester
Grammage
210
g/m²
Gender
Ladies
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 16879 GERALDTON TROUSERS W/K PCTS HV ORG 44.5T
"REGATTA TRJ480S HV X-PRO HOLSTER CL33 TROUSERS BLACK/ORANGE 42"" S"
"REGATTA TRJ480R HV X-PRO HOLSTER CL6 TROUSERS BLACK/YELLOW 28"" R"
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 34.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 36.5T
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 42.5R
ORBITINT BLACK KNIGHT HVTRB01 WPR BREATHABLE OVER TROUSERS ORANGE S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 38.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 34.5T
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 31.5S
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 38.5T
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 12S
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS ORANGE 6XL
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV RED/DANTH 31.5S
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 50.5R