LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 12S
Pennymoor Cargo Trouser
See technical informationSee documentsReferences
Leo Workwear:CL01-O-12S
Rubix:45031027
EAN:5056082301615

Documents
Product details : LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 12S
The Pennymoor cargo trouser has been designed with comfort, durability and functionality in mind. The trouser features high quality components and enjoys subtle fuchsia trim detailing; they are perfect for working on roads or near the trackside.
Pennymoor Cargo Trouser, Poly/Cotton, Hi-Vis Orange, 12
Strengths
•Metal button fastener and YKK brass zip fly
•Triple stitched main seams
•Back patch pocket
•Cargo style leg pockets with fuchsia reflective piping
•Internal knee-pad pockets
•7 belt loops
•Triple stitched main seams
•Back patch pocket
•Cargo style leg pockets with fuchsia reflective piping
•Internal knee-pad pockets
•7 belt loops
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 12 |
| Class EN20471 | 2 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 280 g/m² |
| Material | polyester;cotton |
Show UNSPSC/ECL@SS
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
- Delivery usually within ( 2 ) days
