MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 29.5R


High Visibility trousers Mascot

References
mascot:19679-236-1814-82C45
rubix:384A2164
ean:5711074876945
brand logo
brand logo
Technical specifications
ColourAnthracite
Size82C45
Class EN204711
See all Specifications

Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 29.5R


Technical specifications


Attributes
ColourAnthracite
Size82C45
Class EN204711
Main materialPolyester
Grammage210 g/m²
GenderLadies
Show UNSPSC/ECL@SS
£ 103.20 excl. VAT
/ Each
£ 123.84 incl. VAT
  • Usually arrives within 14 working days