MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 32.5R
Trousers Almas yellow/navy
See technical informationReferences
Mascot:09131-470-171-82C48
Rubix:380A1662
EAN:5707209734969

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 32.5R
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Colour | yellow |
| Size | 82/48 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
82/48
