MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 48.5R


High Visibility trousers Mascot

References
mascot:19679-236-1814-82C64
rubix:384A2177
ean:5711074877072
brand logo
brand logo
Technical specifications
Colouranthracite
Size82c64
Class EN204711
See all Specifications

Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 48.5R


Technical specifications


Attributes
Colouranthracite
Size82c64
Class EN204711
Main materialpolyester
Grammage210 g/m²
Genderladies
Show UNSPSC/ECL@SS
£ 134.67 excl. VAT
/ Each
£ 161.60 incl. VAT
  • Usually arrives within 14 working days