LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 28R


LEO CT04 KINGSFORD ECOVIZ STRETCH POLYCOTTON CARGO TROUSER ORANG

References
leo workwear:CT04-O-28R
rubix:229A7405
ean:5056082330219
brand logo
brand logo
Technical specifications
ColourOrange
Size28R
Class EN204711
See all Specifications

Product details : LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 28R


Strengths

•Improved Fit Combined with Stretch Fabric Provides Excellent Comfort and Freedom of Movement
Retromax+ Premium Reflective Tape
Made From 14 Recycled Plastic Bottles
Triple Stitched Main Seams & Quadruple Stitched Reflective Tape
Part-Elasticated Waistband with D-Ring Tethering Point
Articulated Knee for Improved Movement with Internal Knee Pad Pocket
Large Reinforced Cargo Pockets, Velcro® Brand Fastened with Reflective Tipping
7 Belt Loops
Brushed Tricot Inner Waistband for Extra Comfort

Technical specifications


Attributes
ColourOrange
Size28R
Class EN204711
Main materialPolyester
Knee pad pocketYes
Material14 Recycled Plastic Bottles;EcoViz® PCX 90/10 Poly/Cotton;Repreve® Recycled Polyester;Stretch Polyester and Cotton
Show UNSPSC/ECL@SS
£ 36.94 excl. VAT
/ Each
£ 44.33 incl. VAT
  • Delivery usually within ( 2 ) days