MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 31.5T

Trousers Leeds dark navy/yellow

See technical information
References
Mascot:15679-860-01017-90C47
Rubix:384A6845
EAN:5711074292806
Pants Leeds 15679-860-01017 / 90C47
Technical specifications
Colournavy
Size90/47
Class EN204711
See all Specifications

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 31.5T


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.

Technical specifications


Attributes
Logistic Weight980 g
Colournavy
Size90/47
Class EN204711
Main materialpolyester
Secondary colouryellow
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
  • Usually arrives within 14 working days

Size

90/47
Select variants (39)