MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 40.5T


High Visibility trousers Mascot

References
mascot:19679-236-1814-90C56
rubix:384A2188
ean:5711074877188
brand logo
brand logo
Technical specifications
Colouranthracite
Size90c56
Class EN204711
See all Specifications

Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 40.5T


Technical specifications


Attributes
Colouranthracite
Size90c56
Class EN204711
Main materialpolyester
Grammage210 g/m²
Genderladies
Show UNSPSC/ECL@SS
£ 106.15 excl. VAT
/ Each
£ 127.38 incl. VAT
  • Usually arrives within 14 working days