Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 42.5T
MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 42.5T
High Visibility trousers Mascot
References
mascot:
19679-236-1814-90C58
rubix:
384A2189
ean:
5711074877195
Technical specifications
Colour
anthracite
Size
90c58
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19679 ACCELERATE SAFE TROUSERS W/K PCTS DANTH/HV ORG 42.5T
Technical specifications
Attributes
Colour
anthracite
Size
90c58
Class EN20471
1
Main material
polyester
Grammage
210
g/m²
Gender
ladies
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.15
excl. VAT
/
Each
£
127.38
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 50.5R
"REGATTA TRJ480S HV X-PRO HOLSTER CL25 TROUSERS BLACK/YELLOW 46"" S"
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 44.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 30.5S
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 42R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/DNAVY 31.5S
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 31.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 34.5R
LEO CM01 VERITY ECOVIZ PC MATERNITY CARGO TROUSER YELLOW L/XL
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 4XL
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 38.5S
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY 3XL
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER YELLOW L
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/ANTH 38.5S