MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 44.5R


Trousers Maitland red/dark anthracite

References
mascot:15979-948-22218-82C60
rubix:384A6635
ean:5711074313396
Pants Maitland 15979-948-22218 / 82C60
brand logo
brand logo
Technical specifications
Colourred
Size82c60
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 44.5R


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight900 g
Colourred
Size82c60
Class EN204712
Main materialpolyester
Grammage285 g/m²
Secondary colourgrey
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days