Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 33.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 33.5
Shorts Mascot
References
mascot:
18349-230-5509-C49
rubix:
379A5559
ean:
5711074686438
Technical specifications
Colour
khaki
Size
c49
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 33.5
Technical specifications
Attributes
Colour
khaki
Size
c49
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.07
excl. VAT
/
Each
£
62.48
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 38"""
MASCOT 09249 LIMNOS SHORTS LONG DNAVY 42.5
MASCOT 10149 CHARLESTON SHORTS BLACK 30.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS GREEN/BLACK 34.5
MASCOT 15749 SUNBURY SHORTS ROYAL/D'NAVY 32.5
"REGATTA TRJ388 41C HEROIC CARGO SHIRT DARK KHAKI 30"""
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 38"""
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 36.5
MASCOT 10149 CHARLESTON SHORTS DANTH 48.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 44"""
MASCOT 10149 CHARLESTON SHORTS BLACK 42.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 38.5
MASCOT 18149 ACCELERATE SHORTS BLACK 29.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 34.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS BLACK 30.5